CanDo WaTE Hand-held Weighted Ball, Yellow, 1 kg/2.2 lb.

  • Mfr # 460846

  • Zoro # G505446812


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460846
Zoro #
G505446812
UPC #
714905007278
Country of Origin
China

Description

Cando wate hand-held weighted ball, yellow, 1 kg/2.2 lb. the color coded weighted balls are small enough and flexible enough to grasp with one hand, yet big enough to hold with two hands. Available in 6 weights ranging from 1.1 pounds through 6.6 pounds (0.5 kg to 3 kg.) while maintaining a constant 5" (12.7 cm) diameter. Balls are soft and comfortably conform to your grasp. Use a bicycle pump to inflate/deflate to make ball harder/easier to grasp. Cando wate ball - hand-held size - yellow - 5" diameter - 2.2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.