Zoro Homepage

CanDo White PE Foam Roller, Half-Round, 6" Dia. x 30"L

  • Mfr # 30-2143

  • Zoro # G305658903


product price: $21.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-2143
Zoro #
G305658903
UPC #
714905021922
Country of Origin
United States

Description

Cando white pe foam roller, half-round, 6" dia. X 30"l polyethylene foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The foam is strong enough to be used by large adults and active children. Foam rollers are available in 48", 36", 30", 24", 18" and 12" lengths and 3", 4", 6" or 8" diameters with either a round (circular) or half-round (semi-circular) profile. Polyethylene foam rollers are available with standard formula in white and blue. They are also available with anti-microbial additive, in beige. 6" x 36" and 6" x 12" half rollers available sliced or fully extruded so that the bottom has an integral skin. Choose the roller that is right for you!!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.