Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CanDo White PE Foam Roller with Blue TufCoat, Half-Round, 4" Dia. x 36"L

  • Mfr # 30-2245

  • Zoro # G505658895


product price: $43.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-2245
Zoro #
G505658895
UPC #
714905009975
Country of Origin
United States

Description

Cando white pe foam roller with blue tufcoat, half-round, 4" dia. X 36"l polyethylene foam rollers with tufcoat finish are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The pe rollers with tufcoat are strong enough to be used by large adults and active children. Foam rollers are available in 36" and 12" lengths with either a round (circular) or half-round (semi-circular) profile. Available in 6" and 4" diameters. This line of rollers is available with white foam and blue tufcoat. The tufcoat is a solid plastic-like coating layer on the exterior of the foam roller that adds a level of firmness and wash ability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.