Electric Hi-Low Treatment Table, 2-Section, 76"L x 27"W x 18" - 37"H

  • Mfr # 15-1502

  • Zoro # G605737742


product price: $7,628.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-1502
Zoro #
G605737742
UPC #
-
Country of Origin
United States

Description

electric hi-low 2-section table with footswitch control. Non-skid adjustable glides. Top section: one piece, length: 76" x width: 27". Minimum height: 18", maximum height: 37". Features: 34 oz. Heavy-duty vinyl with permablok3 bacterial protection. 1-1/2" firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60hz motor (220 volts, 50 hz available on special order). 400 lb. Lifting weight capacity. Available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.