Electric Hi-Low Treatment Table, 5-Section, 76"L x 27"W x 18" - 37"H
- Mfr # 15-1515
- Zoro # G805737764
product price:Â
$
8,192.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-1515
- Zoro #
- G805737764
- UPC #
- -
- Country of Origin
- United States
Description
electric hi-low 5-section table with footswitch control. Non-skid adjustable glides. Top section: five piece, length: 76" x width: 27". Head section: three section 15" x 13", raises 45 degrees and lowers 90 degrees. Center section: 22" x 27", raises 30 degrees and has a spring loaded lock that must be released before the section will raise. Foot section: 39" x 27", raises 73 degrees. Armrest: 12-1/2" x 5-1/2". Heavy-duty vinyl with permablok3 bacterial protection. 1-1/2" firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60hz motor (220 volts, 50 hz available on special order). 400 lb. Lifting weight capacity. Available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.