Shop VELCRO BRAND
See all product information
Create Account
ONE-WRAP Medium Nylon Strap 23 in. L 3 pk
- Mfr # 90700
- Zoro # G101257508
product price:
$
8.59
/ea
Key Features
Color
Black
Material
Polyethylene (Hook); Polyamide (Backing)
Application
Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
Type
Textile
Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90700
- Zoro #
- G101257508
- UPC #
- 75967907006
- Country of Origin
- United States
Dimensions
- Width
- 7/8 in
- Case Size
- 12.5 in x 12.5 in x 7.5 in
- Engaged Thickness
- 0.08 in
Details
- Color
- Black
- Material
- Polyethylene (Hook); Polyamide (Backing)
- Application
- Control Systems, DAS, Data Comm, Electrical, HVAC, Pro AV, Security
- Type
- Textile
- Temperature Range
- 0 to 220°F
- Closure Type
- Hook and Loop
- Shelf Life
- Indefinite
- Style
- Extruded/Knit
- Shear Strength (PSI)
- 28.3
- Cycle Life
- Medium
- Peel Strength (PIW)
- 0.79
- Hook Shape/Number
- Hook 22
- Loop Shape/Number
- Loop 3610
- Application Instructions
- Tear Along Perforation, Wrap Around Cables, Fasten to Itself
Description
VELCRO Brand ONE-WRAP precut ties come in a variety of colors to make it easy to color-code wires, cords, and cables for construction and networking projects. Available in different sizes to handle thin wires and cables. Adjustable One-Wrap ties are strong and reusable for indoor or outdoor use.
- • Reusable tie can be used full-length, or cut to length with household scissors
- • Quick, easy and strong
- • Adjustable and water resistant
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.