Electric Hi-Low Upholstered Treatment Table with Adjustable Back & Shelves, 78"L x 30"W x 27" - 39"H

  • Mfr # 15-1231

  • Zoro # G905663727


product price:  $14,664.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details
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
15-1231
Zoro #
G905663727
UPC #
-
Country of Origin
United States

Description

electric hi-low 2-section treatment table with adjustable back. Ships completely assembled and ready to use. The vertical electro-mechanical drive offers a smooth and quiet operation. A full size table of solid wood. includes: shelves, top size 30" x 78" x 2" - adjusts from 27" to 39" high foot control: 110v, 60hz, 6.5amp, 720 watt thermal overload protection ul hospital grade plug and power cord 120" long 300 lb. Weight capacity seamless cushion and wood finishes available in various color options note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.