Electric Pedestal Hi-Low Treatment Table, 2-Section, 76"L x 27"W x 24" - 36"H

  • Mfr # 15-1537

  • Zoro # G605737773


product price:  $9,972.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-1537
Zoro #
G605737773
UPC #
-
Country of Origin
United States

Description

electric hi-low 2-section table with footswitch control. Non-skid adjustable glides. Top section: two piece. Width: 27", length: 76", head section: one section. 15" x 27" raises 45 degrees. Lowers 90 degrees. Contoured face/nose opening. Body section: 61" x 27". The single pedestal is equipped with a one-step caster system and footswitch and offers a full 27"w top along with a 400 lb. Lifting capacity. The am-sp series operates in a range of 24" from the floor to a maximum height of 35-1/2". It also elevates with no end shift, so it can be used in a smaller area, saving precious space in your office or treatment room. Features: 34 oz. Heavy-duty handcrafted vinyl upholstery with permablock3 bacterial protection. 1-1/2" firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints have hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60 hz motor. (220 volts, 50 hz available on special order). One-step caster system. 400 lb. Lifting weight capacity to accommodate the larger patient. Available in various color options. note: to select a specific table color, please call global's customer service prior to placing order. (800) 645-1232.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.