Fabrication Enterprises 10-0210 The Original Cuff Ankle and Wrist Weight; Beige

  • Mfr # 10-0210

  • Zoro # G103766688


product price:  $59.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0210
Zoro #
G103766688
UPC #
714905000804
Country of Origin
United States

Description

Features
  • The Cuff rehabilitation wrist and ankle weight has been proven effective in hospitals for over 30 years
  • It contours to snuggly fit the ankle, wrist, and even thigh
  • Its long closure strap assures a secure and comfortable fit even during the most strenuous exercise program
  • It features heavy-duty materials and double-stitching throughout
  • The Cuff exercise weights are color-coded, marked with both pounds and kilograms and have grommets for hanging on any peg-board weight rack
  • Item Weight - 6 lbs.
  • Color - Beige
  • Dimension - 14.5 x 0.75 x 4.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.