Fabrication Enterprises 10-0444 Cando Handy Grip Weight Ball; Blue

  • Mfr # 10-0444

  • Zoro # G403708333


product price:  $48.89
/ea

Key Features

Color
Blue
Mounting Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0444
Zoro #
G403708333
UPC #
714905021199
Country of Origin
Taiwan, Province of China

Details

Color
Blue
Item
Exercise Ball
Mounting Type
Handheld

Description

Features
  • CanDo Handy Grip weight ball offers all the benefits of traditional weight Training without using hard-to-hold metal dumbbells
  • Ergonomic shape makes for easy grasping and textured surface makes it slip-free
  • Strap ball to hand for added security and for firmer grasp
  • The strap is adjustable to fit most users
  • Football shape design with hand strap enables a variety of strength Training and functional movements
  • CanDo Handy Grip weight ball
  • Size - 5 lbs.
  • Color - Blue
  • Dimension - 6 x 3 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.