Fabrication Enterprises 10-0777 CanDo Memory Foam Squeeze Ball - 3.0 in. Diameter; Red; Easy

  • Mfr # 10-0777

  • Zoro # G703766491


product price: $18.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0777
Zoro #
G703766491
UPC #
714905000217
Country of Origin
China

Description

Features
  • CanDo Memory foam hand held balls are perfect for the early stages of hand therapy
  • The balls are pliable and workable just like exercise putty
  • The balls are color-coded in 3 levels for resistance
  • Color - Red
  • Size - 3 in. diameter, Easy
  • Dimension - 3 x 3 x 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.