Fabrication Enterprises 10-0923 Cando Theraputty Exercise Material ; Yellow - X-Soft

  • Mfr # 10-0923

  • Zoro # G903764938


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0923
Zoro #
G903764938
UPC #
714905007698
Country of Origin
United States

Description

Features
  • CanDo Theraputty hand exercise material is the standard in resistive hand exercise material
  • Each color-coded putty has a different consistency ranging from xx-soft for strengthening the weakest grasp to extra-firm for developing a stronger grip
  • CanDo Theraputty material is gluten, latex and casein free
  • Item Weight - 5 lbs.
  • Color - Yellow
  • Size - X-soft
  • Dimension - 7 x 6.5 x 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.