Fabrication Enterprises 10-1179 Fabstretch 4-Level Incline Board - Heavy Duty Plastic

  • Mfr # 10-1179

  • Zoro # G103989926


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1179
Zoro #
G103989926
UPC #
714905026064
Country of Origin
China

Description

Features
  • Slant Board increases extension in the lower and upper back while stretching the calves
  • Board is made of a heavy-duty composite plastic
  • Angle of incline adjusts to 4 levels and folds flat (3-inches) to store easily
  • Levels are 0°, 5°, 15°, 25°, and 35°
  • The last slot on the board makes an excellent hand-hold for stretching
  • Non-slip top measures 14 in. x 14 in.
  • FabStretch 4-Level Incline Board - Heavy Duty Plastic - 5, 15, 25, 35
  • Dimension - 14 x 3 x 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.