<b>Features</b><ul><li>CanDo Theraputty hand exercise material is the standard in resistive hand exe

  • Mfr # 10-1470

  • Zoro # G503766912


product price:  $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-1470
Zoro #
G503766912
UPC #
714905007988
Country of Origin
United States

Description

Features
  • CanDo Theraputty hand exercise material is the standard in resistive hand exercise material
  • Each color-coded putty has a different consistency ranging from xx-soft for strengthening the weakest grasp to extra-firm for developing a stronger grip
  • CanDo Theraputty material is gluten, latex and casein free
  • 1 lbs. - X-firm
  • Color - Black
  • Dimension - 4.5 x 2.75 x 4.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.