Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabrication Enterprises 10-1481 Cando Theraputty Exercise Material; 3 Oz. - 6-Piece

  • Mfr # 10-1481

  • Zoro # G903766819


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1481
Zoro #
G903766819
UPC #
714905008022
Country of Origin
United States

Description

Features
  • CanDo Theraputty hand exercise material is the standard in resistive hand exercise material
  • Each color-coded putty has a different consistency ranging from xx-soft for strengthening the weakest grasp to extra-firm for developing a stronger grip
  • CanDo Theraputty material is gluten, latex and casein free
  • 3 oz - 6-piece set
  • Color - Tan-black
  • Dimension - 3.25 x 1.5 x 3.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.