Zoro Homepage

Fabrication Enterprises 10-1605 Cando Slim Wate Bar; Red Stripe

  • Mfr # 10-1605

  • Zoro # G203767103


product price: $51.89
/ea

Key Features

Height
36 in
Color
Red Stripe
Application
Gym
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1605
Zoro #
G203767103
UPC #
714905006998
Country of Origin
China

Dimensions

Height
36 in

Details

Color
Red Stripe
Item
Weighted Bar
Application
Gym

Description

Features
  • The color-coded CanDo Slim WaTE exercise bars come in weights ranging from 1 pound to 10 pounds
  • CanDo bars are used in the supine, sitting, or standing position to increase strength and range-of-motion
  • Also use to improve endurance, balance, and motor skills
  • The bars are ideal for therapy, group classes, aerobics, yoga, and Pilates
  • The Slim WaTE bars have a hangar end cap and anti-roll end cap
  • Red Stripe
  • Dimension - 36 x 2 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.