Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabrication Enterprises 10-1610 Cando Slim Wate Bar; Black

  • Mfr # 10-1610

  • Zoro # G303764958


product price: $51.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1610
Zoro #
G303764958
UPC #
714905007049
Country of Origin
China

Description

Features
  • The color-coded CanDo Slim WaTE exercise bars come in weights ranging from 1 pound to 10 pounds
  • CanDo bars are used in the supine, sitting, or standing position to increase strength and range-of-motion
  • Also use to improve endurance, balance, and motor skills
  • The bars are ideal for therapy, group classes, aerobics, yoga, and Pilates
  • The Slim WaTE bars have a hangar end cap and anti-roll end cap
  • Slim WaTE Bar
  • Item weight - 7 lbs.
  • Color - Black
  • Dimension - 36 x 2 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.