Fabrication Enterprises 10-1807 Cando Ergonomic Hand Grip; Pair - Blue; Heavy - 24 Lbs.

  • Mfr # 10-1807

  • Zoro # G503766165


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-1807
Zoro #
G503766165
UPC #
714905000033
Country of Origin
China

Description

Features
  • Weight equals the amount of force needed to fully compress the fixed ErgoGrip handles
  • The new CanDo resistance sequence on these ergonomic grips covers Any needs from the earliest stages of rehabilitation after stroke (yellow) to advanced athletic training (black)
  • The force equivalent doubles with each level so you can work your way up
  • CanDo Ergonomic Hand Grip, Pair
  • Color - Blue
  • Size - Heavy
  • Dimension - 4 x 1 x 5 in.
  • Item Weight - 24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.