<p>Plyometric &#38; Medicine Ball </p><p>Health care has gained a lot more importance than it ever h

  • Mfr # 434914

  • Zoro # G803708506


product price:  $47.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
434914
Zoro #
G803708506
UPC #
714905048967
Country of Origin
China

Description

Plyometric & Medicine Ball

Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.

Specifications
  • Color: Red
  • Weight Capacity: 4.4 lbs
  • Capacity: 2 Kg
  • Size: 7.5 in.
  • Dimension: 7.5" x 7.5" x 7.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.