<p>Maintaining our fitness makes us even more confident&#44; happy and helps to leads a healthy life

  • Mfr # 1351307

  • Zoro # G603708874


product price:  $83.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1351307
Zoro #
G603708874
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo is licensed to use the Thera-Band color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver. Length represents length of tubing from end to end when unit is laid flat and is taut. CanDo low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 30" - 5-piece set (1 each: yellow, red, green, blue, black)

Features
  • CanDo Bowtie Exercise Tubing Set
  • 5 Piece
Specifications
  • Size: 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.