Fabrication Enterprises 13-1293-10 2 x 3.5 in. Fabstim Electrodes; Rectangle - Pack of 40

  • Mfr # 13-1293-10

  • Zoro # G603899152


product price:  $71.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-1293-10
Zoro #
G603899152
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

Features
  • Self-adhesive electrodes are both economical and functional
  • 2 x 3.5" Rectangle, 40/bag (10 sheets of 4)
  • Pack of 40
Specifications
  • Size: 2 x 3.5 in.
  • Shape: Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.