Zoro Homepage

Fabrication Enterprises 13-1309 Digital EMS Unit; 2-Channel; Complete

  • Mfr # 13-1309

  • Zoro # G503928099


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-1309
Zoro #
G503928099
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

The EMS 5.0 unit uses electrical impulses to contract and relax muscles helping those who experience muscle tension in the upper back and neck areas. Can be used to regain muscle strength after surgery or after being in a cast. The EMS unit is portable and may be clipped to a belt, shirt, pocket or other clothing. System includes device, lead wires, four self-adhesive reusable electrodes, 9-volt battery, hard plastic carrying case and instruction manual. 105 mA strong. Power Source: 9-volt battery. Channel: Dual, isolated between channels. Pulse Width: 250 microseconds. Pulse Rate: 5, 30, 100 Hz. Pulse Ramp: 1, 3, 5 seconds. Pulse Amplitude: Adjustable, 0-80 mA. Contraction Control: 1-30 seconds. Relaxation Control: 1-45 seconds. Wave Form: Asymmetrical Bi-Phase Square Pulse. Digital EMS unit, 2-channel, complete

Features
  • Digital EMS Unit, 2-Channel, Complete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.