Fabrication Enterprises 24-6308 Afh Swan Neck Ring Splint - Stainless Steel; Circumference - 66 mm

  • Mfr # 24-6308

  • Zoro # G004084652


product price:  $32.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-6308
Zoro #
G004084652
UPC #
714905097378
Country of Origin
China

Description

Afh Swan Neck Ring Splint - Stainless Steel, Circumference

The AFH swan neck ring splint is great for mild to moderate hyperextension of the PIP or DIP joint. While wearing the splint, users will be able to maintain full flexion of the finger or thumb. This ring is made of stainless steel and has a circumference of 66 millimeters.

Specifications
  • Size: 66 mm
  • Dimension: 2" x 1" x 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.