Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabrication Enterprises 30-1735 15.8 in. Cando Peanut Sensi-Roll

  • Mfr # 30-1735

  • Zoro # G603899237


product price: $63.19
/ea

Key Features

Height
15.8 in
Color
Yellow
Mounting Type
Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1735
Zoro #
G603899237
UPC #
-
Country of Origin
China

Dimensions

Height
15.8 in

Details

Color
Yellow
Item
Exercise Roller
Mounting Type
Floor Standing

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

The CanDo inflatable sensi-saddle rolls are easier to control than exercise balls because motion is limited to the forward and backward rotation. These colorful inflatable molded heavy-duty rolls can support up to 300 pounds. Rolls aid in developing muscles, coordination, and balance. Further, the 'saddle" offers extra support for the patient. Inflatable rolls also make a great addition to individual physical fitness regimes. Textured nubby surface adds tactile and visual elements to ball therapy. Sensi-Saddle Roll - Yellow - 16" Dia x 35" L (40 cm Dia cm x 90 cm L)

Features
  • CanDo Peanut Sensi-Roll
Specifications
  • Size: 15.8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.