Fabrication Enterprises 30-4330 16 x 12 in. Moonhopper Jumper

  • Mfr # 30-4330

  • Zoro # G203708793


product price:  $70.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4330
Zoro #
G203708793
UPC #
714905067258
Country of Origin
China

Description

Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.

Features
  • Moonhopper Jumper
  • Jump and hop for an overall workout
  • Gyroscopic action improves ankle stability
Specifications
  • Size: 16" x 12"
  • Weight: 2.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.