Fabrication Enterprises 32-2023 18 x 18 x 5 in. Vestibular Board; Square

  • Mfr # 32-2023

  • Zoro # G803708179


product price:  $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-2023
Zoro #
G803708179
UPC #
-
Country of Origin
China

Description

Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.

Rocking on board stimulates balance control and vestibular responses. Board is covered with non-slip surface. Standard size 18 x 18 x 5 inch rocker board moves both side-to-side and front-to-back. Rocker Board - Wooden with carpet - side-to-side, front-to-back combo - 18x18x5 inch

Features
  • Vestibular Board, Square
Specifications
  • Size: 18 x 18 x 5 in.
  • Shape: Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.