Fabrication Enterprises 50-1590G 7.25 x 10 in. Dycem Non-Slip Rectangular Pad; Forest Green

  • Mfr # 50-1590G

  • Zoro # G204084681


product price: $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1590G
Zoro #
G204084681
UPC #
849000000000
Country of Origin
China

Description

The Dycem 0.4mm thick anti-slip mats and pads provide a secure surface that anchors items, such as a cup, plate, tool, note pad and telephone on the table or tray. Dycem placemats improve the stability of a variety of objects during therapy and around the home. Material is reusable and easy to clean. Latex free.

Specifications
  • Color: Forest Green
  • Size: 7.25" x 10"
  • Dimension: 7.25" x .25" x 10"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.