Fabrication Enterprises 61-0056L Utensil; Featherlite; 1.7 oz Left Handed Fork

  • Mfr # 61-0056L

  • Zoro # G303991538


product price:  $40.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-0056L
Zoro #
G303991538
UPC #
65292203546
Country of Origin
China

Description

Features
  • Featherlite line of cutlery is very light weight. The average weight is 48 grams (1.7oz). The handles are one inch in diameter and slightly tapered and textured for easy gripping. They are totally sealed to prevent water seepage and are dishwasher safe. The stainless steel utensils have been designed for use by persons with disabilities. The fork has short tines with rounded tips. The knife blade can be used as a rocker knife or as a regular knife.
  • Spoon bowls are not too large. The angle of the left and right offset have been designed to minimize wrist movement. The Ergo utensils in this line compose a complete set of rocker knife, fork, teaspoon and soupspoon. The addition of this grip angle further enhances our ability to solve gripping problems at meal time.
Specifications
  • Capacity: 1.7 oz
  • Dimension: 6" x 1.25" x 2"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.