Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabrication Enterprises 62-0160 Scoop Plate with Suction Cup Base

  • Mfr # 62-0160

  • Zoro # G903991549


product price: $31.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-0160
Zoro #
G903991549
UPC #
715000000000
Country of Origin
China

Description

Features
  • High rim and reverse curve on one side aids in scooping food onto a utensil without spilling
  • Bottom of dish has a rubber suction base to prevent skidding
  • Hemispherical & Dishwasher safe
Specifications
  • Dimension: 6.75" x 4" x 6.75"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.