This item is Discontinued.

Fabrication Enterprises CanDo® ArmaSport® Sup-R Mat® - Saturn, 72" x 40" x 0.6", Black 32-1450BLK

CanDo® ArmaSport® Sup-R Mat® - Saturn, 72" x 40" x 0.6", Black (Discontinued)

  • Mfr # 32-1450BLK
  • Zoro # G605607823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-1450BLK
Zoro #
G605607823
UPC #
714905024527
Country of Origin
China

Description

Cando armasport sup-r mat - saturn, 72" x 40" x 0.6", black cando armasport sup-r mat exercise mats are high quality closed cell foam exercise mats that are tough enough for clinic, school and fitness center. 40"w jupiter and saturn mats do not have rubberized grommets. These latex free and phthalate free mats have a soft cushioned feel. Closed-cell nbr foam provides excellent elasticity, energy absorption and resistance. Mats are ribbed on both sides for anti-skid traction when in use, and ventilation when in storage. The mats are treated with anti-microbial material that is triclosan free. The mats float in water and can be used for hydrotherapy (do not use as life saving device; when in water always use with adult supervision). Mats are tear proof and scratch resistant and do not take a compression set. Saturn - 72" x 40" x 0.6" - black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.