Zoro Homepage

Orfit Classic Soft Precut Gauntlet Immobilization Splint, 1/12" Micro Perforated, Small

  • Mfr # 24-5659-1

  • Zoro # G205667272


product price: $59.35
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
24-5659-1
Zoro #
G205667272
UPC #
714905072054
Country of Origin
Belgium

Description

Orfit classic soft precut gauntlet immobilization splint, 1/12" micro perforated, small orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. A complete immobilization orthosis for the wrist. Due to its light weight and small size, it is very comfortable, very supportive and also extremely strong and durable. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands