Zoro Homepage

Orfit Classic Soft Precut Wrist + Thumb Splint, 1/12" Micro Perforated, Medium

  • Mfr # 24-5657-1

  • Zoro # G405667218


product price: $88.95
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
24-5657-1
Zoro #
G405667218
UPC #
714905072016
Country of Origin
Belgium

Description

Orfit classic soft precut wrist + thumb splint, 1/12" micro perforated, medium orfit classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. A traditional wrist and thumb immobilization orthosis for very acute joint and tendon inflammations. This orthosis gives full comfort thanks to its circumferential design and long lever. dimensions: small: 2.2" to 2.75" sized hands medium: 3.13" to 3.5" sized hands large: 4" to 4.3" sized hands