Orfit Orficast More Thermoplastic Tape, 2" Width x 9 ft. Length, Blue, 1 Roll

  • Mfr # 24-5610-1

  • Zoro # G205667227


product price: $285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-5610-1
Zoro #
G205667227
UPC #
-
Country of Origin
Belgium

Description

Orfit orficast more thermoplastic tape, 2" width x 9 ft. Length, blue, 1 roll with double the thickness of the current orficast, the innovative "more" version of thermoplastic tape gives you the ability to meet a whole new range of clinical applications. It has more material per roll for more orthotic applications that will help more patients. Orficast more's increased thickness avoids the need to use two layers and provides a longer working time. In addition, orficast more in 6 cm (2-1/2"), 12 cm (4-3/4") and 15 cm (6") width all feature the same characteristics that therapists appreciate with orficast. Thermoplastic tape on a 3-metre roll. Easy to cut. Self-adhesive capacity, especially when dry heated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.