
Orfit Orficast More Thermoplastic Tape, 5" Width x 9 ft. Length, Blue, 1 Roll
Mfr # 24-5611-1
Zoro # G505667262
product price: $403.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-5611-1
Zoro #
G505667262
UPC #
-
Country of Origin
Belgium
Description
Orfit orficast more thermoplastic tape, 5" width x 9 ft. Length, blue, 1 roll with double the thickness of the current orficast, the innovative "more" version of thermoplastic tape gives you the ability to meet a whole new range of clinical applications. It has more material per roll for more orthotic applications that will help more patients. Orficast more's increased thickness avoids the need to use two layers and provides a longer working time. In addition, orficast more in 6 cm (2-1/2"), 12 cm (4-3/4") and 15 cm (6") width all feature the same characteristics that therapists appreciate with orficast. Thermoplastic tape on a 3-metre roll. Easy to cut. Self-adhesive capacity, especially when dry heated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.