Professional Manual Upholstered Tilt Table, 78"L x 28"W x 32"H

  • Mfr # 15-3041

  • Zoro # G205737784


product price: $8,698.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-3041
Zoro #
G205737784
UPC #
-
Country of Origin
United States

Description

professional manual tilt table requires 15 percent fewer turns than previous units. Heavy duty gears and bearings will give years of trouble-free service. 32"high. Retractable adjustment handle. Tilts from full vertical to 12 degrees below horizontal. Chrome plated frame. Black vinyl is standard. Other decorator colors are available. Incorporate a host of desirable features, including: 28"wide x 72"long x 1" top. Welded steel construction. Metal walk off foot plate, 14" x 17-1/2", with safety tread. Three wide safety straps. Special 4" easy roll, shock absorbing, semi-pneumatic casters, with individual step on brakes. Black vinyl standard upholstery color. note: to select a different upholstery color or wood finish, please call global's customer service prior to placing order. (800) 645-1232.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.