<p>The Adjustable Cuff wrist or ankle weight comes standard with a D&#45;ring closure for snug fit a

  • Mfr # 10-3333-1

  • Zoro # G603991238


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3333-1
Zoro #
G603991238
UPC #
714905057730
Country of Origin
China

Description

The Adjustable Cuff wrist or ankle weight comes standard with a D-ring closure for snug fit and padded interior for comfortable fit. The weight ships with weight inserts pre-inserted into the weight pockets. These inserts can be removed from the weight pockets to adjust the weight of the exerciser. The weight is color-coded to identify maximum weight. Each weight is in 2, 4, 5, 10 and 20 pound sizes. Each weight is individually or as a pair.

Specifications
  • Dimension: 18" x 1" x 6"
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.