Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, 10 yds, 0.5" Wd, Tan

  • Mfr # 24-7056T

  • Zoro # G303716056


product price: $23.79
/ea

Key Features

Hook and Loop Type
Self-Mating
Width
0.5"
Length
10 yds
Hook and Loop Shape
Roll
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-7056T
Zoro #
G303716056
UPC #
714905019073
Country of Origin
China

Dimensions

Width
0.5"
Length
10 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Hook and Loop Shape
Roll
Color
Tan

Description

Self-adhesive back bulk hook material can attached directly to object with sticky-back material. sticky-back is protected with film until it is ready for use. Hook material can be mated with loop material to create a secure, yet removable bond.

Features
  • Self-Adhesive Hook Material
Specifications
  • Color: Tan
  • Size: 10 Yard
  • Size: 0.5"
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.