Zoro Homepage

Steel Base Folding Parallel Bars, Height and Width Adjustable, 7' L

  • Mfr # 15-4004

  • Zoro # G605657002


product price: $2,279.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4004
Zoro #
G605657002
UPC #
-
Country of Origin
United States

Description

these sturdy and stable folding parallel bars with a 42" base require only 14" of floor space when not in use. Wood base unit comes with one stabilizing bar to lock parallel bars in open position. To store the space saving bars, simply unlock and slide until handrails are nearly touching. Add 3 feet to length when folded. Length 7'. Wood base is 42"l x 7"w x 1-1/4"h. Steel base is 42"l x 5"w x 1/4"h. Height adjusts from 22" to 36"h. Width adjusts from 16" to 24"w. Hand rail size 1-1/2"diameter. Can be used with optional model 90 divider board. Allows wheelchair access with a distance of 31-1/2" clearance between posts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.