Zoro Homepage

Thera-Band Exercise Mat, 24" x 75" x 0.6", Blue

  • Mfr # 32-1380B

  • Zoro # G005489289


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-1380B
Zoro #
G005489289
UPC #
26244032294
Country of Origin
United States

Description

Thera-band exercise mat, 24" x 75" x 0.6", blue thera-band exercise mats are engineered with a new and improved material to provide maximum cushioned support for comfortable floor exercises and to help protect against injury. Made of high-density polyethylene, a lightweight non-pvc material, the mats' fabric-like surface is waterproof, wear resistant and designed for repetitive use in by physical therapists and in fitness clubs. Easy to care for, they are washable with soap and water. They also include pre-drilled hanging holes and two elastic straps for easy storage options. Thera-band exercise mats come in six varieties, all 75" long. With two different thickness levels, the thicker mats provide more cushion for rehab applications and thinner mats providing utility for routine fitness work. Two different widths are available in the most common user-preferred sizes, with the widest mats well-suited for use with exercise balls. Each size is available in blue and green.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.