Zoro Homepage

Thera-Band Professional Wall and Platform Exercise Station

  • Mfr # 10-1572

  • Zoro # G605488798


product price: $5,539.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1572
Zoro #
G605488798
UPC #
-
Country of Origin
United States

Description

Thera-band professional wall and platform exercise station the thera-band exercise station combines strength, balance and flexibility exercises into one convenient system for fitness and therapy. It allows easy progression of exercises by increasing the challenge or resistance of the exercise. The system was designed to integrate the use of progressive elastic resistance for strength training with exercise balls, fitness steps and stability trainers. The center cavity fits all popular exercise ball sizes as well as thera-band stability trainers, rocker boards and wobble boards -available separately). Custom designed thera-band resistance tubing with clip-on connectors allow the user to easily change between exercises and resistance levels. Users can also choose from attachments supplied with the station, including a 36" padded exercise bar, two handles, or two assist straps. Six connection points allow tubing to be attached at a variety of locations. Each exercise station comes with a full-color poster with 24 exercises and safety instructions. The durable, high-impact polyethylene construction holds up to repeat use. With 10 rubber feet on the bottom, it resists slipping on hard surfaces. And at approximately 14 pounds, the base is light enough to carry and is stackable to conserve space. Application include: progressive strength training, progressive balance training, upper & lower extremity strengthening, closed chain exercises, core strengthening, stepping exercises and senior fitness and rehab. The thera-band wall station is the first compact, total body rehabilitation system designed for in-clinic strength training, and it features the familiar colors and resistance levels of thera-band clip-connect tubing. This comprehensive rehabilitation system for upper and lower extremities features a multidimensional design with three planes of movement to teach patients the same proven thera-band system of progression th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.