Thera-Temp Moist Heat Pack, Contour Wrap Eye/Sinus 10" x 3.5" with 3" x 27" Elastic Belt
Mfr # 11-1286
Zoro # G605552666
product price:Â $75.65
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-1286
Zoro #
G605552666
UPC #
-
Country of Origin
China
Description
Thera-temp moist heat pack, contour wrap eye/sinus 10" x 3.5" with 3" x 27" elastic belt beads and cotton combine to provide soothing moist heat. Simply place the pack in the microwave to heat (no water needed). Thera-temp packs produce moist heat by drawing moisture from humidity in the air and retain it in the therapeutic beads. Moist heat packs include belt as indicated. Contour wrap - eye/sinus - 10" x 3.5" with 3" x 27" belt and 3" x 14" strap.