Zoro Homepage

TOGU ABS Pendel Oval Ball, 31" Regular, Purple

  • Mfr # 30-4040

  • Zoro # G805446390


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4040
Zoro #
G805446390
UPC #
714905067029
Country of Origin
Germany

Description

Togu abs pendel oval ball, 31" regular, purple back problems? try the pendel ball - made in germany - and be surprised. Just lay on it and feel better. Absolutely safe and inflatable tool for training and therapy. What makes the pendel ball exceptional is its oval form. For this reason the pendel ball offers more surface in contact with the ground and with the exercising person, then a normal training ball. This leads to a great advantage during full body training, because the pendel ball won't roll away. the abs (anti-burst system) provides an added level of puncture-resistant safety. Abs weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs, while the abs capacity is 550 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.