TOGU ABS Powerball Premium, 55 cm (22 in), Orange

  • Mfr # 30-4011

  • Zoro # G305446388


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4011
Zoro #
G305446388
UPC #
714905066961
Country of Origin
Germany

Description

Togu abs powerball premium, 55 cm (22 in), orange abs powerball premium is available in four sizes to meet each user's requirements. The togu "double groove" design provides traction and helps prevent the ball from rolling away. The abs (anti-burst system) provides an added level of puncture-resistant safety. Abs weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs , while the abs capacity is 265 lbs. This product comes in retail packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.