
TOGU ABS Powerball Premium, 75 cm (30 in), Red
Mfr # 30-4013
Zoro # G505446379
product price: $169.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-4013
Zoro #
G505446379
UPC #
714905066985
Country of Origin
Germany
Description
Togu abs powerball premium, 75 cm (30 in), red abs powerball premium is available in four sizes to meet each user's requirements. The togu "double groove" design provides traction and helps prevent the ball from rolling away. The abs (anti-burst system) provides an added level of puncture-resistant safety. Abs weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs , while the abs capacity is 265 lbs. This product comes in retail packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.