Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOGU Actiball Massage Grip, 3.6" Diameter, Black

  • Mfr # 30-4780

  • Zoro # G605722434


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4780
Zoro #
G605722434
UPC #
714905070289
Country of Origin
Germany

Description

Togu actiball massage grip, 3.6" diameter, black the actiball grip is an air-filled regeneration tool for self-massage. With a diameter of 9 cm it is easy and space saving to use. Due to a massage with the ball and under use of your own body weight adhesions and tensions should be solved. The knopped surface enables a more effective and pleasant massage effect. Through this your blood circulation could be improved. The actiball is used in fascia fitness, training and therapy. The material ruton is hardened, robust and easy to clean, skin friendly, odorless and 100% recyclable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.