Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FABTECH FTS7238 Performance Shock Absorber - Ford 1997 - 2003

  • Mfr # F37-FTS7238

  • Zoro # G203727619


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37-FTS7238
Zoro #
G203727619
UPC #
674866000100
Country of Origin
China

Description

Fabtech Performance Shock Absorbers are specially designed to work together with your suspension system to provide superior performance and ride control. The absorbers feature high velocity 9-stage valving and a closed cell foam insert which will provide excellent dampening capabilities while reducing shock fade at higher speeds.

Features
  • Twin Tube Hydraulic Construction
  • Closed Cell Foam Insert
  • High Flow 9 Stage Valving
  • Polyurethane Bushings
  • Type - Hydraulic
  • Extended Length - 29.17 in.
  • Compressed Length - 16.89 in.
  • Rod Diameter - 2.38 in.
  • Fits - 1997-2003 Ford F-150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.