This item is Discontinued.

Fabulaxe 15.75 W, 15.5 H, Wood and Velvet, Yellow QI003523Y

15.75 W, 15.5 H, Wood and Velvet, Yellow (Discontinued)

  • Mfr # QI003523Y
  • Zoro # G104106100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003523Y
Zoro #
G104106100
UPC #
651355226227
Country of Origin
China

Dimensions

Height
15.5
Width
15.75
Depth
15.75
Length
15.75

Details

Color
Yellow
Material
Wood and Velvet
Weight
6.97

Description

​This is where furniture get smart. Velvet fabric composition offers a durable and comfortable seat to use as an ottoman, serving table, foot stool, or vanity stool. Button tufted design around the ottoman is what makes modern style proud, welcomed into any style room decor. Top lid reveals interior storage space to store books, magazines, and blankets. It's those small and practical decor furniture that makes all the difference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.