Zoro Homepage

16 W, 14 H, Velvet, MDF Wood, Mustard

  • Mfr # QI004182.MD

  • Zoro # G604177310


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
14
Width
16
Depth
16
Length
16
Material
Velvet, MDF Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004182.MD
Zoro #
G604177310
UPC #
651355041820
Country of Origin
China

Dimensions

Height
14
Width
16
Depth
16
Length
16

Details

Color
Mustard
Material
Velvet, MDF Wood
Weight
8

Description

Home entrances and living rooms need practical and decorative furniture to make home feel more inviting. This velvet storage ottoman invites decorative charm and practical functions wherever placed. This mushroom shape bench serves as an ottoman, seat, stool, storage holder, foot rest, toy or blanket storage. Thick velvet on a sturdy wooden frame makes it durable to use. Top seat opens up to reveal large interior area to store living room or bedroom items and soft cushion top makes it comfortable to use as a seat. This storage ottoman is what makes rooms look complete!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.