Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17.5 W, 19 H, Fabric, Brown

  • Mfr # QI003941.BN

  • Zoro # G504177267


product price: $71.59
/ea

Key Features

Height
19
Width
17.5
Depth
17.5
Length
17.5
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003941.BN
Zoro #
G504177267
UPC #
651355239418
Country of Origin
China

Dimensions

Height
19
Width
17.5
Depth
17.5
Length
17.5

Details

Color
Brown
Material
Fabric
Weight
15

Description

Home entrances and living rooms need practical and decorative furniture to make home feel more inviting. This storage ottoman invites decorative charm and practical functions wherever placed. This squared shape bench serves as a seat, storage holder, and ottoman. Thick fabric on a sturdy metal frame makes it durable to use. Top seat opens up to reveal large interior area to store living room or bedroom items and soft cushion top makes it comfortable to use as a seat. This storage ottoman is what makes rooms look complete!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.