Zoro Homepage

21.75 W, 21.75 L, 21.75 H, Metal, Gold

  • Mfr # QI004410.GD

  • Zoro # G204947313


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
21.75
Length
21.75
Height
21.75
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004410.GD
Zoro #
G204947313
UPC #
651355044104
Country of Origin
China

Dimensions

Width
21.75
Length
21.75
Height
21.75

Details

Tabletop Material
Metal
Tabletop Color
Gold

Description

Showcase trinkets and inspire modern glam themes with this glass coffee table. Classic glass up top and eye-catching metal geometry on the bottom, this accent table offers style for any space, and a decorative function for everyday use. Consider this coffee table for high end living and practical lifestyles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.